Shop All Shipping Labels
Zoro Select
DOT Label, Black/Orange4 In. W, PK500
Mfr # 9FEW0
Zoro # G3845116
product price: $13.99
/pk 500, $0.03/ea
$13.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9FEW0
- Zoro # G3845116
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Paper |
Legend | 1.4 Explosive |
Legend/Background Color | Black/Orange |
Class | 1 |
Language | English |
Color | Black on Orange |
Labels per Roll | 500 |
Container Label/Placard Type | Hazardous Class |
Hazard Class | Class 1 (Explosives) |
Message | 1.4 Explosive |
DOT/UN Product Form | Label |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Label, Message 1.4 Explosive, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Pad, Gum, Computa'N, Ltr, Grn Pk (RED42382)
- AVERY 1" Hanging Storage Round Binder, Red (AVE14803)
- SCIENCE TO THE MAX Squishy Science Lab (2335)
- TAPE LOGIC Tape Logic® Labels, "Do Not Bend", 2" x 3", Fluorescent Red, 500/Roll (DL3581)
- ZORO SELECT Blank Dot Label Red 1/4"W, Pk1000 (3VCL3)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, PK100 (8FTU9)
- ZORO SELECT DOT Label, 4 In. W, White/Blue, PK250 (8EY47)
- ZORO SELECT DOT Label, 4 In. H, Black/White, PK100 (8EYG3)
- ZORO SELECT Blank Dot Label Green 3/4"W, Pk1000 (3VCN1)
- ZORO SELECT 4" x 4" Self-Sticking DOT Label, Flammable Solid, Pk100 (9AJ68)
- TAPE LOGIC Tape Logic® Labels, "QC Passed", 1" Circle, Blue, 500/Roll (DL1258)
- Zoro Select Package Labels & Shipping Equipment