Shop All Shipping Labels
Zoro Select
DOT Label, 6 In. H, 6 In. W, PK500
Mfr # 8FCZ1
Zoro # G3846087
$23.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper, Self-Sticking
- Legend Empty
- Height 6"
- Label Width 6 in
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8FCZ1
- Zoro # G3846087
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 6" |
Label Width | 6 in |
Width | 6" |
Label Height | 6 in |
Details
Item | DOT Container Label |
Material | Paper, Self-Sticking |
Legend | Empty |
Legend/Background Color | Black/white |
Color | Black on White |
Language | English |
Labels per Roll | 500 |
Handling Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Label |
Description
DOT Container Label, Language English, Handling Label/Placard Type Hazardous Class, DOT/UN Product Form Label, Label Width 6 in, Label Height 6 in, Material Paper, Self-Sticking, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE 1-31 Black Leather Tab Index Dividers, PK31 (01182)
- TYDENBROOKS Adjustable Pull Tight Seal, Blue, 7 Digits, PK100 (V33042520-03-GRAI)
- TOPS Form, Time Card, 3.5X10.5 Pk (TOP1276)
- BSC PREFERRED 5 x 8'' - 2 Mil White Block Reclosable Poly Bags, 1000PK (S-1906)
- ZORO SELECT DOT Label, 4 In. H, White/Red, PK100 (8RNK3)
- ZORO SELECT DOT Label, White/Green, 4 In. W, PK25 (8EYG7)
- ZORO SELECT 4" x 6" White Shipping Labels, Up Arrows, Pk500 (3WRW6)
- ZORO SELECT DOT Label, 4 In. H, Flammable Gas, PK500 (9T441)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, PK500 (8F063)
- ZORO SELECT Blank Square Label Yellow 1"W, Pk500 (3VCR7)
- AVERY Address Labels, Sure Feed Techno, PK300 (6525)
- Zoro Select Shipping Labels