Shop All Shipping Labels
Zoro Select
DOT Label, 6-1/2 In. H, 6-1/2 In. W, PK100
Mfr # 8UV48
Zoro # G3846202
product price: $10.85
/pk 100, $0.11/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 6-1/2"
- Label Width 6 1/2 in
- Width 6-1/2"
- Label Height 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8UV48
- Zoro # G3846202
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 6-1/2" |
Label Width | 6 1/2 in |
Width | 6-1/2" |
Label Height | 6 1/2 in |
Details
Item | UN Container Label |
Material | Paper |
Class | 9 |
Legend/Background Color | Black/white |
Color | Black on White |
Labels per Roll | 100 |
Container Label/Placard Type | UN |
DOT/UN Product Form | Label |
Hazard Class | Class 9 (Miscellaneous Hazardous Material) |
Message | Dry Ice |
Description
UN Container Label, Container Label/Placard Type UN, Hazard Class Class 9 (Miscellaneous Hazardous Material), DOT/UN Product Form Label, Message Dry Ice, Label Width 6 1/2 in, Label Height 6 1/2 in, Material Paper, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARL MFG Heavy-Duty 3-Hole Punch, 9/32", 300-Sht Cap., Platinum (CUI63300)
- UNIVERSEAL Padlock Seals, Red, Plastic, PK50 (UFLEX RED50)
- NINJATEK Cheetah Snow 1.75Mm 2Kg (3DCH0017520)
- ZORO SELECT Perforated Bubble Roll 24" x 50 ft., 1/2" Thickness, Clear (5VEW8)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, PK250 (8FLA6)
- ZORO SELECT Blank Dot Label Orange 3/4"W, Pk1000 (3VCN2)
- ZORO SELECT DOT Label, Vinyl, 4 In. W, PK250 (9KEW1)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, Poison, PK500 (8U811)
- ZORO SELECT 3" x 4" White Shipping Labels, Handle with Care, Pk100 (3WRW9)
- ZORO SELECT DOT Label, 4 In. H, Black/Orange, PK25 (9R618)
- DECKER TAPE PRODUCTS Label, DL1420, LAY FLAT, 2" X 5" (DL1420)
- Zoro Select Shipping Labels