Shop All Shipping Labels
Zoro Select
DOT Label, 5 In. H, 4-1/2 In. W, PK500
Mfr # 8PL56
Zoro # G3846132
product price: $15.79
/pk 500, $0.03/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper, Self-Sticking
- Legend Cargo Aircraft Only
- Height 5"
- Label Width 4 1/2 in
- Width 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8PL56
- Zoro # G3846132
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 5" |
Label Width | 4 1/2 in |
Width | 4-1/2" |
Label Height | 5 in |
Details
Item | DOT Handling Label |
Material | Paper, Self-Sticking |
Legend | Cargo Aircraft Only |
Legend/Background Color | Black/Orange |
Language | English |
Color | Black on Orange |
Handling Label/Placard Type | Aircraft Only |
Labels per Roll | 500 |
Message | Cargo Aircraft Only |
DOT/UN Product Form | Label |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Aircraft Only, DOT/UN Product Form Label, Message Cargo Aircraft Only, Label Width 4 1/2 in, Label Height 5 in, Material Paper, Self-Sticking, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holder, Hvy-Dty, 9"x12", 20/BX, Ast/Clear 20PK (CLI50920)
- NATIONAL BRAND National Brand 63-453 Four-Ring Ledger Binder Kit- 100 Ledger Sheets- 8 1/2 x 5 1/2 (63-453)
- MALIN CO Baling Wire, 0.041 Dia, 1115 ft. (08-0410-005S)
- MARKAL Trades-Marker Refill Pack, Yellow, PK12 (96241)
- ZORO SELECT DOT Label, Corrosive, 4 In. W, PK500 (8U812)
- ZORO SELECT DOT Label, 4 In. H, Flammable Gas, PK500 (9T441)
- ZORO SELECT DOT Label, 5 In. H, 4-1/2 In. W, PK100 (8FCZ2)
- ZORO SELECT Blank Dot Label Yellow 3/4"W, Pk1000 (3VCN5)
- ZORO SELECT DOT Label, White/Red, 4 In. W, PK500 (9P023)
- ZORO SELECT 1.4 Explosive DOT Label, Class 1, Black/Orange, Pk100 (9FEV9)
- NMC Limited Quantity Y Dot Shipping Label (DL180UV10)
- Zoro Select Shipping Labels