Shop All Shipping Labels
Zoro Select
DOT Label, 5 In. H, 4-1/2 In. W, PK250
Mfr # 8TW30
Zoro # G3846141
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Self-Sticking, Vinyl
- Legend Cargo Aircraft Only
- Height 5"
- Label Width 4 1/2 in
- Width 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8TW30
- Zoro # G3846141
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 5" |
Label Width | 4 1/2 in |
Width | 4-1/2" |
Label Height | 5 in |
Details
Item | DOT Handling Label |
Material | Self-Sticking, Vinyl |
Legend | Cargo Aircraft Only |
Legend/Background Color | Black/Orange |
Color | Black on Orange |
Language | English |
Labels per Roll | 25 |
Handling Label/Placard Type | Aircraft Only |
Message | Cargo Aircraft Only |
DOT/UN Product Form | Label |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Aircraft Only, DOT/UN Product Form Label, Message Cargo Aircraft Only, Label Width 4 1/2 in, Label Height 5 in, Material Self-Sticking, Vinyl, Labels per Roll 25, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 1in.H Character, Vinyl Cloth (3430-5)
- CLC WORK GEAR Large Cell Phone Holder 1 Pocket, Black (5127)
- RICOH Waste Toner Bottle 100K (418425)
- ZORO SELECT Corrugated Sheets, 24" x 48", Kraft, 5 /Bundle (55VK01)
- ZORO SELECT Blank Square Label Orange 1"W, Pk500 (3VCR4)
- ZORO SELECT Blank Dot Label Red 3/4"W, Pk1000 (3VCN4)
- ZORO SELECT DOT Label, 4 In. H, Flammable Gas, PK500 (9T441)
- ZORO SELECT 3" x 4" White Shipping Labels, Do Not Freeze, Pk100 (3WRY7)
- ZORO SELECT Blank Square Label Green 2"W, Pk200 (3VCT4)
- ZORO SELECT 4" x 4" Self-Sticking DOT Label, Flammable Solid, Pk100 (9AJ68)
- AVERY Avery® Easy Peel Inkjet Mailing Labels, 1 x 2-5/8, Clear, 300/Pack (18660)
- Zoro Select Package Labels & Shipping Equipment