Shop All Shipping Labels
Zoro Select
DOT Label, 5 In. H, 4-1/2 In. W, PK25
Mfr # 9TAD1
Zoro # G3846157
product price: $5.85
/pk 25, $0.23/ea
$5.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Self-Sticking, Vinyl
- Legend Cargo Aircraft Only
- Height 5"
- Label Width 4 1/2 in
- Width 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9TAD1
- Zoro # G3846157
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 5" |
Label Width | 4 1/2 in |
Width | 4-1/2" |
Label Height | 5 in |
Details
Item | DOT Handling Label |
Material | Self-Sticking, Vinyl |
Legend | Cargo Aircraft Only |
Legend/Background Color | Black/Orange |
Color | Black on Orange |
Language | English |
DOT/UN Product Form | Label |
Labels per Roll | 25 |
Handling Label/Placard Type | Aircraft Only |
Message | Cargo Aircraft Only Forbidden In Passenger Aircraft |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Aircraft Only, DOT/UN Product Form Label, Message Cargo Aircraft Only Forbidden In Passenger Aircraft, Label Width 4 1/2 in, Label Height 5 in, Material Self-Sticking, Vinyl, Labels per Roll 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 37008-1 Autowriter Pen Red (USC-37008-1)
- SMEAD Smead® 1" Accordion Expansion File Pockets, 2/5 Tab, Legal, Manila (76487)
- QUARTET Whiteboard, Magnetic, 11"x17", Assorted Frame Color (QRTMHOW1117)
- CANON CanoScan LiDE300 Photo Scanner, Scans Up to 8.5" x 11.7", 2400 dpi Optical Resolution (2995C002)
- ZORO SELECT DOT Label, 5 In. H, 4-1/2 In. W, PK100 (8FCZ2)
- ZORO SELECT DOT Label, Oxidizer, 4 In. W, 4 In. H, PK500 (8EZ58)
- ZORO SELECT DOT Label, 4 In. W, 4 In. H, PK100 (9WH20)
- ZORO SELECT Blank Dot Label Orange 1/2"W, Pk1000 (3VCL6)
- ZORO SELECT DOT Label, Black/White, 4 In. W, PK100 (8EZ59)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, Poison, PK25 (9J406)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Glass", 4" x 4", Red/White, 500/Roll (DL1282)
- Zoro Select Package Labels & Shipping Equipment