Shop All Shipping Labels
Zoro Select
DOT Label, 4 In. W, Vinyl, PK25
Mfr # 8EZ67
Zoro # G3845895
product price: $4.55
/pk 25, $0.18/ea
$4.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8EZ67
- Zoro # G3845895
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Vinyl |
Legend | Radioactive III |
Legend/Background Color | Black, Red/White, Yellow |
Class | 7 |
Language | English |
Labels per Roll | 25 |
Message | Radioactive III |
DOT/UN Product Form | Label |
Container Label/Placard Type | Hazardous Class |
Hazard Class | Class 7 (Radioactive) |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 7 (Radioactive), DOT/UN Product Form Label, Message Radioactive III, Label Width 4 in, Label Height 4 in, Material Vinyl, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 26" x 20" x 10", Kraft, 15/Bundle (55VH98)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Black, 48in x 200ft (0067304)
- ACCO Acco® Regal Owl Paper Clips, 1" Length, Silver, 100/Box (72130)
- POST-IT Post-it Super Sticky 4" x 6" List Notes, 24PK (MMM66024SSAUCP)
- ZORO SELECT DOT Label, Oxidizer, 4 In. W, 4 In. H, PK500 (8EZ58)
- ZORO SELECT 3" x 4" White Shipping Labels, Fragile, Pk500 (3WRW8)
- ZORO SELECT DOT Label, 4 In. W, 4 In. H, PK100 (9WH20)
- ZORO SELECT Dangerous When Wet DOT Label, Class 4, White/Blue, Pk500 (9J396)
- ZORO SELECT DOT Label, 4 In. H, Black/Red, White, PK100 (9WY51)
- ZORO SELECT DOT Label, 4 In. W, 4 In. H, PK500 (8EYG6)
- DYMO LW Address Labels, 1.13 in. x 3.5 in., White, 350/Roll, PK12, 12PK (2050768)
- Zoro Select Package Labels & Shipping Equipment