Shop All Shipping Labels
Zoro Select
DOT Label, 4 In. W, 4 In. H, Vinyl, PK25
Mfr # 8FLA5
Zoro # G3845493
product price: $4.55
/pk 25, $0.18/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8FLA5
- Zoro # G3845493
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Vinyl |
Legend | Spontaneously Combustible |
Class | 4 |
Legend/Background Color | Black/Red, White |
Color | Black on Red/White |
Language | English |
DOT/UN Product Form | Label |
Hazard Class | Class 4 (Flammable Solids) |
Container Label/Placard Type | Hazardous Class |
Labels per Roll | 25 |
Message | Spontaneously Combustible |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 4 (Flammable Solids), DOT/UN Product Form Label, Message Spontaneously Combustible, Label Width 4 in, Label Height 4 in, Material Vinyl, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIC Clipboard, Carry, Box, Bkcp (83326)
- FLEMING SUPPLY Fleming Supply Cordless Power Scissors and 2 Blades (776932TVT)
- PLASTIKLIPS Plastiklips Paper Clips Medium Size 500 Pack RED (LP-0320) (LP-0320)
- PAC STRAPPING Heavy Duty Tensioner For Steel Strapping (ST75FHD)
- ZORO SELECT Blank Dot Label Pink 3/4"W, Pk1000 (3VCN3)
- ZORO SELECT 3" x 4" White Shipping Labels, Handle with Care, Pk100 (3WRW9)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, Poison, PK250 (8EZ60)
- ZORO SELECT DOT Label, 4 In. W, 4 In. H, PK100 (9WH20)
- ZORO SELECT Blank Dot Label Orange 1/4"W, Pk1000 (3VCL1)
- ZORO SELECT DOT Label, 4 In. W, Vinyl, PK25 (8EZ67)
- NMC Limited Quantity Y Dot Shipping Label (DL180AP)
- Zoro Select Package Labels & Shipping Equipment