Shop All Shipping Labels
Zoro Select
DOT Label, 4 In. W, 4 In. H, PK500
Mfr # 8EYG6
Zoro # G3845335
product price: $26.79
/pk 500, $0.05/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Non-Flammable Gas
- Height 4"
- Label Width 4 in
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8EYG6
- Zoro # G3845335
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Paper |
Legend | Non-Flammable Gas |
Legend/Background Color | White/Green |
Class | 2 |
Language | English |
Color | White on Green |
Labels per Roll | 500 |
Message | Non-Flammable Gas |
DOT/UN Product Form | Label |
Hazard Class | Class 2 (Gases) |
Container Label/Placard Type | Hazardous Class |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Label, Message Non-Flammable Gas, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Ultra High Yield Black Toner Cartridge 9K YLD (TN439BK)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL35471)
- UNIVERSAL 2" x 4" Permanent Label, Pk2500 (UNV80004)
- SUNWORKS Construction Paper, Assorted, 50PK (PAC6503)
- ZORO SELECT Blank Dot Label Yellow 1/4"W, Pk1000 (3VCL4)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, Poison, PK250 (8EZ60)
- ZORO SELECT Caution Dot Label Black/Yellow, 3x3", Ninyl, Pk25 (8EWT7)
- ZORO SELECT DOT Label, Vinyl, 4 In. W, PK250 (9KEW1)
- ZORO SELECT DOT Label, Black/White, 4 In. W, PK100 (8EZ59)
- ZORO SELECT Blank Square Label Pink 1"W, Pk500 (3VCR5)
- PRES-A-PLY Label, Lsr/Inkjet, 4X3-1/3, We 600PK (AVE30604)
- Zoro Select Shipping Labels