Shop All Shipping Labels
Zoro Select
DOT Label, 4 In. H, White/Blue, PK100
Mfr # 8EY46
Zoro # G3845457
product price: $3.99
/pk 100, $0.04/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Dangerous When Wet
- Height 4"
- Label Width 4 in
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8EY46
- Zoro # G3845457
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Paper |
Legend | Dangerous When Wet |
Legend/Background Color | White/blue |
Class | 4 |
Color | White on Blue |
Language | English |
Container Label/Placard Type | Hazardous Class |
Message | Dangerous When Wet |
Labels per Roll | 100 |
Hazard Class | Class 4 (Flammable Solids) |
DOT/UN Product Form | Label |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 4 (Flammable Solids), DOT/UN Product Form Label, Message Dangerous When Wet, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Envelope, Catlg, Selfsl, 9X12 100PK (BSN65450)
- ARROW FASTENER STAPLE #858 WC 1/2""1250P (858SP)
- GEYER Graphing Stickers, Accentuated XY Axis, PK500 (150243)
- SCOTCH Packaging Tape, PK8 (3450-8)
- ZORO SELECT DOT Label, 4 In. H, Black/Red, White, PK250 (9KFR6)
- ZORO SELECT 3" x 4" White Shipping Labels, Keep Dry, Pk500 (3WRX3)
- ZORO SELECT Blank Square Label 2", Orange, Pk200 (3VCT5)
- ZORO SELECT DOT Label, 4 In. W, 4 In. H, PK100 (9WH20)
- ZORO SELECT Dangerous When Wet DOT Label, Class 4, White/Blue, Pk500 (9J396)
- ZORO SELECT Blank Dot Label Red 3/4"W, Pk1000 (3VCN4)
- LABELMASTER NFPA Write-On Chemical Name, Label, Pk1000 (H-NFRL1)
- Zoro Select Package Labels & Shipping Equipment