Shop All Shipping Labels
Zoro Select
DOT Label, 4 In. H, Flammable Solid, PK500
Mfr # 9AJ69
Zoro # G3845423
product price: $18.29
/pk 500, $0.04/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9AJ69
- Zoro # G3845423
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Paper |
Legend | Flammable Solid |
Legend/Background Color | Black/Red, White |
Class | 4 |
Language | English |
Color | Black on Red/White |
Container Label/Placard Type | Hazardous Class |
Hazard Class | Class 4 (Flammable Solids) |
Labels per Roll | 500 |
DOT/UN Product Form | Label |
Message | Flammable Solid |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 4 (Flammable Solids), DOT/UN Product Form Label, Message Flammable Solid, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Smead Top Opening Pressboard Report Cover, Prong Fastener, 11 x 17, Black (81179)
- ZORO SELECT Mailer Envelope, White, 6-1/2 in. W, PK250 (36DY90)
- ZORO SELECT Double Wall Boxes, 16" x 12" x 12", Kraft, 15/Bundle (22XM20)
- PARTNERS BRAND Corrugated Mailers, 12" x 4" x 4", Kraft, 50/Bundle (M1244K)
- ZORO SELECT Flammable Gas DOT Label, Class 2, White/Red, Pk100 (9DXU4)
- ZORO SELECT 4" x 6" White Shipping Labels, Up Arrows, Pk500 (3WRW6)
- ZORO SELECT Blank Dot Label Yellow 3/4"W, Pk1000 (3VCN5)
- ZORO SELECT DOT Label, 4 In. H, White/Blue, PK100 (8EY46)
- ZORO SELECT 1/2" Blue Shipping Labels, Pk1000 (3VDK1)
- ZORO SELECT Blank Square Label 2", Orange, Pk200 (3VCT5)
- TAPE LOGIC Tape Logic® Rectangular Laser Labels, 3" x 1", White, 1800/Case (LL116)
- Zoro Select Package Labels & Shipping Equipment