Shop All Shipping Labels
Zoro Select
DOT Label, 4 In. H, Flammable Liquid, PK250
Mfr # 9KFR5
Zoro # G3845396
original price:
$28.69
17% off
new price: $23.65
/pk 250, $0.09/ea
$23.65
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9KFR5
- Zoro # G3845396
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Vinyl |
Legend | Flammable Liquid |
Legend/Background Color | White/Red |
Class | 3 |
Language | English |
Color | White on Red |
Labels per Roll | 250 |
DOT/UN Product Form | Label |
Container Label/Placard Type | Hazardous Class |
Message | Flammable Liquid |
Hazard Class | Class 3 (Flammable Liquids) |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Label, Message Flammable Liquid, Label Width 4 in, Label Height 4 in, Material Vinyl, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Desk Stapler, 40 Sheet, Black (BOSB9040)
- RELOC ZIPPIT Reclosable Poly Bag Zipper Seal 18" x 13", 6 mil, Clear, Pk250 (MGZ6P1318)
- SEALER SALES Global Industrial„¢ 12" Hand Impulse Sealer, 2mm Seal Width (12¿ KF-300H)
- AVERY Tabs, Ultra, Filing, 3X1.5, We 48PK (AVE74776)
- ZORO SELECT DOT Label, 4 In. H, Flammable Gas, PK250 (9UJ04)
- ZORO SELECT Blank Dot Label Red 1/4"W, Pk1000 (3VCL3)
- ZORO SELECT DOT Label, 4 In. W, 4 In. H, PK500 (8EYG6)
- ZORO SELECT DOT Label, 5 In. H, 4-1/2 In. W, PK250 (8TW30)
- ZORO SELECT Blank Dot Label Yellow 1/2"W, Pk1000 (3VCL9)
- ZORO SELECT DOT Label, 4 In. H, Corrosive, 4 In. W, PK25 (8EZ69)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", Light Blue, 500/Roll (DL635C)
- Zoro Select Shipping Labels