Shop All Shipping Labels
Zoro Select
DOT Label, 4 In. H, Flammable Gas, PK250
Mfr # 9UJ04
Zoro # G3845283
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9UJ04
- Zoro # G3845283
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Vinyl |
Legend | Flammable Gas |
Class | 2 |
Legend/Background Color | White/Red |
Color | White on Red |
Language | English |
Container Label/Placard Type | Hazardous Class |
Hazard Class | Class 2 (Gases) |
Message | Flammable Gas |
Labels per Roll | 250 |
DOT/UN Product Form | Label |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Label, Message Flammable Gas, Label Width 4 in, Label Height 4 in, Material Vinyl, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 38-1/4"x27" Magnetic, Reversible Steel Whiteboard, (ECM32P2A)
- TOPS Holder, PenPalPenHolder, Ast (PENPAL-1)
- AZAR DISPLAYS Three-Pocket Revolving Letter Brochure Holder (252320)
- BIC Cover-It, Correction Fluid, White, PK12 (WOC12)
- ZORO SELECT DOT Label, 4 In. H, Flammable Liquid, PK250 (9KFR5)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, Poison, PK250 (8EZ60)
- ZORO SELECT Blank Dot Label Green 1/2"W, Pk1000 (3VCL5)
- ZORO SELECT DOT Label Radioactive II Black, Red/White, Yellow, Pk100 (9FEF2)
- ZORO SELECT DOT Label, 4 In. H, White/Blue, PK100 (8EY46)
- ZORO SELECT DOT Label, 4 In. H, Corrosive, PK100 (8XA23)
- ZORO SELECT Blank Square Label Pink 1"W, Pk500 (3VCR5)
- Zoro Select Shipping Labels