Shop All Shipping Labels
Zoro Select
DOT Label, 4 In. H, Corrosive, 4 In. W, PK25
Mfr # 8EZ69
Zoro # G3845931
original price:
$4.19
8% off
new price: $3.85
/pk 25, $0.15/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend Corrosive
- Height 4"
- Label Width 4 in
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8EZ69
- Zoro # G3845931
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Vinyl |
Legend | Corrosive |
Class | 8 |
Legend/Background Color | Black/white |
Color | Black/White |
Language | English |
Message | Corrosive |
Container Label/Placard Type | Hazardous Class |
Labels per Roll | 25 |
DOT/UN Product Form | Label |
Hazard Class | Class 8 (Corrosive) |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 8 (Corrosive), DOT/UN Product Form Label, Message Corrosive, Label Width 4 in, Label Height 4 in, Material Vinyl, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Laminating Pouches, 5 mil, 9" x 11.5", Matte Clear, PK100 (UNV84624)
- GHENT Rubber Enclosed Bulletin Board 36" x 48" (PA23648TR-CF)
- BIC Pen Retractable, Medium 1.0 mm, Black PK12 (BICVCG11BK)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 4", Clear (4R34)
- ZORO SELECT DOT Label, 4 In. H, White/Green, PK100 (8YGU4)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, PK25 (8FFJ2)
- ZORO SELECT DOT Label, 4 In. H, Black/White, PK250 (8THX1)
- ZORO SELECT 1.4 Explosive DOT Label, Class 1, Black/Orange, Pk100 (9FEV9)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, Poison, PK25 (9J406)
- ZORO SELECT Blank Square Label Yellow 1"W, Pk500 (3VCR7)
- TAPE LOGIC Tape Logic® Labels, "Fragile", Fluorescent Yellow, 3" x 5", 500/Roll (DL2422)
- Zoro Select Package Labels & Shipping Equipment