Shop All Shipping Labels
Zoro Select
DOT Label, 4 In. H, Black/White, PK100
Mfr # 8EYG3
Zoro # G3845292
product price: $3.99
/pk 100, $0.04/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Inhalation Hazard
- Height 4"
- Label Width 4 in
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8EYG3
- Zoro # G3845292
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Paper |
Legend | Inhalation Hazard |
Class | 2 |
Legend/Background Color | Black/white |
Color | Black on White |
Language | English |
Labels per Roll | 100 |
DOT/UN Product Form | Label |
Container Label/Placard Type | Hazardous Class |
Message | Inhalation Hazard |
Hazard Class | Class 2 (Gases) |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Label, Message Inhalation Hazard, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART BINDER POLYPROPYLENE ROUND RING 1 IN WHITE (086363)
- MARKAL Trades-Marker All-Surface Marker, Yellow (96131)
- ZORO SELECT Corrugated Boxes, 24" x 17" x 12", Kraft, 15/Bundle (22XL29)
- PILOT Refill for FriXion Erasable Gel Ink Pen- Blue- 3-Pk (72838)
- ZORO SELECT 3" x 4" White Shipping Labels, Keep Dry, Pk500 (3WRX3)
- ZORO SELECT 3" x 4" White Shipping Labels, Fragile, Pk500 (3WRW8)
- ZORO SELECT DOT Label, 4 In. H, Corrosive, PK100 (8XA23)
- ZORO SELECT DOT Label, 6 In. H, 6 In. W, PK250 (8ZJW5)
- ZORO SELECT DOT Label, 5 In. H, 4-1/2 In. W, PK250 (8TW30)
- ZORO SELECT Blank Square Label Orange 1"W, Pk500 (3VCR4)
- AVERY Shipping Labels with TrueBlock Technology, 2 x 4, White, 1000 Labels (5163)
- Zoro Select Package Labels & Shipping Equipment