Shop All Shipping Labels
Zoro Select
DOT Label, 4 In. H, 4 In. W, Poison, PK250
Mfr # 8EZ60
Zoro # G3845624
product price: $21.35
/pk 250, $0.09/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8EZ60
- Zoro # G3845624
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Vinyl |
Legend | Poison |
Class | 6 |
Legend/Background Color | Black/white |
Language | English |
Color | Black on White |
DOT/UN Product Form | Label |
Message | Poison |
Hazard Class | Class 6 (Toxic, Poison Inhalation, & Infectious Substance) |
Container Label/Placard Type | Hazardous Class |
Labels per Roll | 250 |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Label, Message Poison, Label Width 4 in, Label Height 4 in, Material Vinyl, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY HANDIMARK WHITE VINYL LABEL TAPE 1/2IN X 50FT INDUSTRIAL LABEL (42018 Y6084)
- SAUNDERS MFG. CO. Saunders, REDI-RITE ALUMINUM STORAGE CLIPBOARD, 1in CLIP CAP, HOLDS 8.5 X 12 SHEETS, SILVER (11017)
- C.H. HANSON Railroad Chalk, Red, 144/Box (10401)
- AZAR DISPLAYS Eight-Pocket Letter Wall Mount (252322)
- ZORO SELECT DOT Label, 4 In. H, Toxic, 4 In. W, PK250 (8V073)
- ZORO SELECT DOT Label, Inhalation Hazard, PK250 (8UZ79)
- ZORO SELECT DOT Label, 4 In. H, Black/White, PK250 (8THX1)
- ZORO SELECT DOT Label, 4 In. H, White/Green, PK250 (9UJ06)
- ZORO SELECT Blank Dot Label Orange 3/4"W, Pk1000 (3VCN2)
- ZORO SELECT DOT Label, Vinyl, Black/White, PK25 (8NGG3)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Electronic Equipment", 4" x 4", Red/White, 500/Roll (SCL526)
- Zoro Select Shipping Labels