Shop All Shipping Labels
Zoro Select
DOT Label, 4 In. H, 4 In. W, PK500
Mfr # 8F063
Zoro # G3845974
product price: $14.89
/pk 500, $0.03/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8F063
- Zoro # G3845974
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Paper |
Class | 9 |
Legend/Background Color | Black/white |
Color | Black on White |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Label |
Labels per Roll | 500 |
Hazard Class | Class 9 (Miscellaneous Hazardous Material) |
Description
DOT Container Label, Container Label/Placard Type Hazardous Class, Hazard Class Class 9 (Miscellaneous Hazardous Material), DOT/UN Product Form Label, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 36 x 48'' - Newsprint Sheets, 415PK (S-3971)
- UWE NTEP Scale, 30 kg, .01 kg, Legal For Trade Scale, 11x13" Base, Recharagable Battery, Backlit Display (APM-30)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", 1/3-Cut Tab, Manila, Pk50 (16413)
- BUSINESS SOURCE Folder, Hang, Bxbtm, 2" Exp, Ltr, PK25 (43851)
- ZORO SELECT 3" x 4" White Shipping Labels, Fragile, Pk500 (3WRW8)
- ZORO SELECT Blank Dot Label Yellow 3/4"W, Pk1000 (3VCN5)
- ZORO SELECT DOT Label Inside Packages Comply, Black/White, Pk25 (8TZE8)
- ZORO SELECT Blank Dot Label Yellow 1/2"W, Pk1000 (3VCL9)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, Poison, PK500 (8U811)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, Oxidizer, PK25 (9DYT9)
- AVERY DENNISON 2" x 4" White Shipping Labels, Pk100 (18163)
- Zoro Select Shipping Labels