Shop All Wire Mesh Screens
Zoro Select
Door & Window Screen, Fiberglass, 30 in W, 100 ft L, 0.008 in Wire Dia
Mfr # FCS8469-M
Zoro # G4709835
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Mesh Size Range Fine
- Mesh Size 20 x 20
- Width 30 in
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FCS8469-M
- Zoro # G4709835
- UPC # 011646335463
- Country of Origin Mexico
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Fine |
Mesh Size | 20 x 20 |
Width | 30 in |
Length | 100 ft |
Wire Dia. | 0.008 in |
Opening Size | 0.042 in |
Overall Width | 30 in |
Overall Length | 100 ft |
Details
Item | Fiberglass Door and Window Screen |
Screen Material | Fiberglass |
Color | Black |
Type | Charcoal Invisible |
Open Area | 71 % |
Material | Fiberglass |
Mesh Type | Woven |
Description
Fiberglass Door and Window Screen, Material Fiberglass, Overall Length 100 ft, Overall Width 30 in, Wire Diameter 0.008 in, Mesh Type Woven, Open Area 71 Percent, Mesh Size 20 x 20, Opening Size 0.042 in, Color Black, Mesh Size Range Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHA3)
- ZORO SELECT Oil Hard Drill Rod, O1, #21, 0.157 In (O1D#216)
- ZORO SELECT EPDM Sheet, 60A, 36"x24"x0.125", Black (BULK-RS-E60-262)
- ZORO SELECT Felt, F5, 1/8 In Thick, 1 x 120 In (2FKD3)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia (3004166)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.018 in Wire Dia (3014090)
- ZORO SELECT Wire Cloth, 48 in W, 48 in L, 0.009 in Wire Dia (3ALR7)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Black (12100ME105-48X48)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 50 ft L, 0.01 in Wire Dia (3000777)
- ZORO SELECT Screen, Bronze, 24 in W, 50 ft L, 0.011 in Wire Dia (3001824)
- PHIFER Door and Window Screen, Fiberglass, 96 in W, 50 ft L, 0.013 in Wire Dia, Charcoal (3030806)
- Zoro Select Wire Mesh Screens