Shop All Wire Mesh Screens
Zoro Select
Door & Window Screen, Bronze, 48 in W, 100 ft L, 0.011 in Wire Dia
Mfr # FCS9459-M
Zoro # G4991086
original price:
$745.55
5% off
new price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Bronze
- Mesh Size Range Coarse
- Mesh Size 18 x 14
- Width 48 in
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FCS9459-M
- Zoro # G4991086
- UPC # 011646605160
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Coarse |
Mesh Size | 18 x 14 |
Width | 48 in |
Length | 100 ft |
Wire Dia. | 0.011 in |
Opening Size | 0.052 in |
Overall Width | 4 ft |
Overall Length | 100 ft |
Details
Item | Bronze Screen |
Screen Material | Bronze |
Color | Bronze |
Material | Bronze |
Open Area | 68 % |
Mesh Type | Woven |
Description
Bronze Screen, Material Bronze, Overall Length 100 ft, Overall Width 4 ft, Wire Diameter 0.011 in, Mesh Type Woven, Open Area 68 Percent, Mesh Size 18 x 14, Opening Size 0.052 in, Color Bronze, Mesh Size Range Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1215, 1 1/2 In Dia x 3 Ft (2HJY7)
- ONLINEMETALS Titanium Bar-Round 36 L (4777)
- ZORO SELECT White Polypropylene Rod Stock 8 ft. L, 3/8" Dia. (22JM36)
- ZORO SELECT Precision Ball, Chrome, 3/8 In, PK50 (4RJG4)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Yellow (12100ME105Y-48X48)
- ZORO SELECT Door and Window Screen, Aluminum, 24 in W, 100 ft L, 0.01 in Wire Dia (3000727)
- ZORO SELECT Wire Cloth, 48 in W, 48 in L, 0.009 in Wire Dia (3ALR7)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.018 in Wire Dia (3014090)
- ZORO SELECT Door and Window Screen, Aluminum, 42 in W, 100 ft L, 0.01 in Wire Dia (3000735)
- ZORO SELECT PVC Coated Mesh, 4 ft W, 1,200 in L, 0.041 in Wire Dia, Black (12002E041-48x1200)
- ADFORS Door and Window Screen, Aluminum, 36 in W, 25 ft L, 0.011 in Wire Dia, Bright (FCS9214-M)
- Zoro Select Wire Mesh Screens