Shop All Door Wedges
Zoro Select
Door Wedge, Brown, 4-3/4 In. L
Mfr # 1XNN7
Zoro # G1971977
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Brown
- Length 5 1/8 in
- Height 1 1/2 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XNN7
- Zoro # G1971977
- UPC # 190735034859
- Country of Origin China
- Category Door Wedges
Dimensions
Length | 5 1/8 in |
Height | 1 1/2 in |
Width | 2 in |
Details
Item | Door Wedge |
Material | Rubber |
Color | Brown |
Description
Door Wedge, Brown, Length 5 1/8 in, Width 2 in, Height 1 1/2 in, Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 27/32 in W (75IBHB/40 KD)
- GLOBE DOOR BELL WRLS BK/WH 10in. (18000175)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Piano Black 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-513)
- AMERICAN GARAGE DOOR SUPPLY Step Plate Vertical, PK4 (SPV3)
- ZORO SELECT Step Bushing, Rubber, Black, 1/4"H x 1-1/2"W, PK.50 (795-034S)
- ZORO SELECT Door Stop, Door Mount, Brass Plated (19-849BP)
- ZORO SELECT Door Wedge, Gray, 6 In. L (1XNN8)
- ZORO SELECT Bumper, Door Mount, Unfinished (19-134)
- ZORO SELECT Door Stop, Door Mount, Painted (19-1147)
- ZORO SELECT Door Stop, Door Mount, Chrome Plated (19-849CP)
- TRIMCO Floor Stop with Hook Holder Satin Chrome 3-5/8" (1224.626)
- Zoro Select Door Stops & Holders