Shop All Door Weatherstripping & Door Seals
Zoro Select
Door Weather Strip, 6.8 ft. x 1-1/4" W
Mfr # 900-9000SBZ-25
Zoro # G4844283
Sold in multiples of 10 for $182.50
$182.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Magnetic Doors
- Overall Length 6.8 ft
- Projection 1 1/4 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 900-9000SBZ-25
- Zoro # G4844283
- UPC # 715384800343
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 6.8 ft |
Flange Width | 1 1/4 in |
Overall Height | 3/4 in |
Insert Size | 3/4 in |
Overall Width | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Magnetic Doors |
Projection | 1 1/4 in |
Color | Brown |
Item | Door Weather Strip |
Flange Thickness | 1/16 in |
Sold As | Set |
Includes | 1-3/8 in Magnetic Strip, Compression Strip |
Insert Color | Dark Gray |
Stays Flexible to | 0 Degrees to 140 Degrees F |
Flange Material | Aluminum |
Insert Material | Aluminum |
Material | Aluminum |
Mounting Type | Kerf |
Description
Door Weather Strip, Overall Length 6.8 ft, Overall Width 1 1/4 in, Overall Height 3/4 in, Color Brown, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 1 1/4 in, For Use With Magnetic Doors, Includes 1-3/8 in Magnetic Strip, Compression Strip, Insert Color Dark Gray, Insert Material Aluminum, Insert Size 3/4 in, Material Aluminum, Projection 1 1/4 in, Sold As Set, Stays Flexible to 0 Degrees to 140 Degrees F, Product Type Door Weather Strip
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Silver (281 CPSH TB EN)
- KWIKSET Square Deadbolt Latch 5" (82730-002)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container with Soft OpenClose (5149-1527DM-211)
- ZORO APPROVED SUPPLIER Compression Spring, O= .625, L= 2.25, W= .072 R (G109959718)
- ZORO SELECT Caulk Backer Rod, 20 ft., Gray, Foam (2RRG1)
- ZORO SELECT Gasketing, 20 ft., White, Silicone (29520056)
- ZORO SELECT Weatherstrip Sweep, Vinyl Insert, 36" L (900-8179M)
- ZORO SELECT Steel Door Weatherstrip, Magnetic, Beige (29520041)
- ZORO SELECT Steel Door Weatherstrip, Magnetic, Brown (29520042)
- ZORO SELECT Weatherstrip, Hollow Bulb Insert, 84" L (19-850-36)
- PEMKO Smoke Seal, 25 ft., White, Silicone (S88W25)
- Zoro Select Door Accessories