Shop All Door Viewers
Zoro Select
Door Viewer, Polished, 9/16" Hole Dia.
Mfr # 19-215
Zoro # G4832751
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Angle 180 Degrees
- Mounting Hole Dia. 9/16 in
- For Door Thickness 1 3/8 to 2 1/4
- Fire Rating 90 min
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19-215
- Zoro # G4832751
- Country of Origin China
- Category Door Viewers
Dimensions
Mounting Hole Dia. | 9/16 in |
Details
Item | Door Viewer |
Viewing Angle | 180 Degrees |
Finish | polished |
For Door Thickness | 1 3/8 to 2 1/4 |
Fire Rating | 90 min |
Material | Brass |
Standards | UL listed |
Description
Door Viewer, 180 Degrees Viewing Angle, Mounting Hole Dia. 9/16 in, Polished Finish, Material Brass, For Door Thickness 1 3/8 to 2 1/4, 90 min Fire Rating, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILA WINDO FILM GLARE3X6.5""BK (50146281)
- EBERHARD MANUFACTURING CO 3-Pt Ss T-Handle W/ O-Ring (EMC 8-48750-SSL-10)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAX7)
- EKENA MILLWORK SAMPLE - 2 1/2"H x 1/2"P x 12"L Bedford Window & Door Casing (SAMPLE-CAS02X00BE)
- ZORO SELECT Door Viewer, Polished, 9/16" Hole Dia. (19-215SNK)
- ZORO SELECT Door Viewer, Bronze, 160 Deg Viewing Angle (1HEW9)
- ZORO SELECT Door Viewer, Brass, UL Listed (900-12563SNK)
- ZORO SELECT Door Viewer, Brass, 200 Deg Viewing Angle (1HEW3)
- ZORO SELECT Door Viewer, Chrome, 160 Deg Viewing Angle (1HEW5)
- ZORO SELECT Door Viewer, Painted, 9/16" Hole Dia., PR (19-1150ORBZ)
- PRIME-LINE Prime-Line Digital Door Viewer Kit, (U 11187R)
- Zoro Select Door Viewers