Shop All Door Viewers
Zoro Select
Door Viewer, Polished, 9/16" Hole Dia.
Mfr # 19-184
Zoro # G4830800
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Angle 200 Degrees
- Mounting Hole Dia. 9/16 in
- For Door Thickness 1 3/8 to 2 1/4
- Fire Rating 90 min
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19-184
- Zoro # G4830800
- Country of Origin China
- Category Door Viewers
Dimensions
Mounting Hole Dia. | 9/16 in |
Mounting Hole Diameter | 9/16 in |
Details
Item | Door Viewer |
Viewing Angle | 200 Degrees |
Finish | Unfinished |
For Door Thickness | 1 3/8 to 2 1/4 |
Fire Rating | 90 min |
Material | Brass |
Standards | UL listed |
Door Thickness - Minimum | 1 3/8 in |
Door Thickness - Maximum | 2 1/4 in |
Description
Door Viewer, 200 Degrees Viewing Angle, Mounting Hole Dia. 9/16 in, Unfinished Finish, Material Brass, For Door Thickness 1 3/8 to 2 1/4, 90 min Fire Rating, Standards UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Heavy-Duty Fire Rated Grade 1 Panic Bar - Exit Device - 36-42" (PED03)
- BRASS ACCENTS Quaker Push Plate, 2-3/4x10" (A07-P5400-605)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer Accessory for 448 series (448-BSKS-3C)
- E900 HARDWARE SL732 32 in. Lock-End Garage Door Spring (0.177 in. No. 7 Wire) (SL732)
- ZORO SELECT Door Viewer, Brass, 200 Deg Viewing Angle (1HEW3)
- ZORO SELECT Door Viewer, Brass, 160 Deg Viewing Angle (1HEW1)
- ZORO SELECT Door Viewer, Brass Plated, 9/16" Hole Dia. (19-1150SNK)
- ZORO SELECT Door Viewer, Polished, 1/2" Hole Dia. (19-149)
- ZORO SELECT One Way Door Viewer, 120 Deg Viewing (4JG99)
- ZORO SELECT Door Viewer, Chrome, 200 Deg Viewing Angle (1HEW7)
- PAMEX 180 Degree Door Viewer for 1-3/8in to 2-1/4in Door Matte Black Finish (DD01180BL)
- Zoro Select Door Viewers