Shop All Barn & Hanging Door Hardware
Zoro Select
Door Top Roller, Nylon/Steel, 1-63/64"L
Mfr # 2-104
Zoro # G4435063
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 63/64 in
- Width (In.) 3/4 in
- For Use With Bi-Fold Closet Door
- Mounting Door
- Material Steel, Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2-104
- Zoro # G4435063
- UPC # 715384120595
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 1 63/64 in |
Width (In.) | 3/4 in |
Depth (In.) | 1 63/64 in |
Roller Width/Dia. (In.) | 1-1/2 in |
Height (In.) | 7/8 in |
Outside Dia. | 7/8" |
Details
For Use With | Bi-Fold Closet Door |
Mounting | Door |
Material | Steel, Nylon |
Includes | Hardware |
Finish | Plated |
Color | White |
Max. Weight (Lb.) | 150 lb |
Requires | Hardware |
Number of Wheels | 0 |
Construction | Steel |
Type | Bi-Fold Door |
Hardware | Included |
Item | Door Top Roller |
Bearings | Steel |
Description
Door Top Roller, Bi-Fold Door, Max. Weight (Lb.) 150 lb, Nylon/Steel, White, Plated Finish, Length (In.) 1 63/64 in, Height (In.) 7/8 in, Width (In.) 3/4 in, Depth (In.) 1 63/64 in, Roller Width/Dia. (In.) 1-1/2 in, Door Mounting, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Bi-Fold Closet Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated (1XNZ8)
- NORTON CO 6000 Operator Single Door, Standard Duty To 180 Degree, Double Lever Arm/Push Side (6031 689)
- THE EQUIPMENT LOCK COMPANY Cargo Door Lock, Adjustable to fit bars from 9 3/4" - 16" apart (CDL-RK)
- FALCON W Series Cylindrical Entry Lock Quantum Lever US26D (W511PD Q 626)
- ZORO SELECT Bracket, Track, Box, 1-3/4"L x 4-1/2"W (4PE66)
- ZORO SELECT Floor Guide, Steel, Anodized, 4"L x 1-3/8"W (8-231)
- ZORO SELECT Stay Roller, Steel, 4-7/16"L x 3-3/8"H (1XMY3)
- ZORO SELECT Hanger, Bracket Kit, 2-1/8"L (4PE60)
- ZORO SELECT Door Roller, Nylon, 7/8"L, PR (21-52)
- ZORO SELECT Hanger, Door, Track, 4-5/8"L x 2-3/8"W (4PE61)
- ZORO SELECT Bracket, Track, Box, 4-3/4"L x 1-3/4"W (4PE65)
- Zoro Select Barn & Hanging Door Hardware