Shop All Pivot Hinges
Zoro Select
Door Top Pivot, Nylon/Steel, 2-1/4"L
Mfr # 2-110
Zoro # G4862188
product price: $0.83
/ea
$0.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 3/4 in
- Material Steel, Nylon
- Length (In.) 2 1/4 in
- Depth (In.) 2 1/4 in
- Height (In.) 33/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2-110
- Zoro # G4862188
- UPC # 715384701886
- Country of Origin China
- Category Pivot Hinges
Dimensions
Width (In.) | 3/4 in |
Length (In.) | 2 1/4 in |
Depth (In.) | 2 1/4 in |
Height (In.) | 33/64 in |
Roller Width/Dia. (In.) | 1-1/2 in |
Outside Dia. | 1/4" |
Details
Item | Door Top Pivot |
Material | Steel, Nylon |
Finish | Plated |
Type | Bi-Fold Door |
Color | White |
Mounting | Door |
For Use With | Bi-Fold Closet Door |
Number of Wheels | 0 |
Bearings | Steel |
Construction | Steel |
Requires | Hardware |
Hardware | Included |
Includes | Hardware |
Max. Weight (Lb.) | 150 lb |
Description
Door Top Pivot, Bi-Fold Door, Max. Weight (Lb.) 150 lb, Nylon/Steel, White, Plated Finish, Length (In.) 2 1/4 in, Height (In.) 33/64 in, Width (In.) 3/4 in, Depth (In.) 2 1/4 in, Roller Width/Dia. (In.) 1-1/2 in, Door Mounting, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Bi-Fold Closet Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Gray Plastic Convex Wheel Mirror Door Bottom Roller (Single Pack) (N 7235)
- MSI Xl Prescott Braly 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 5PK (ZOR-LVR-XL-0142)
- TRINE EN Series Electric Strikes (EN400RP-24AC-32D-RH)
- ZORO SELECT O-Ring, Dash 235, EPDM, 0.13 In., PK25 (U38869.012.0312)
- ZORO SELECT Door Top Pivot, Nylon, 1-3/4"L (2-62)
- ZORO SELECT Pivot Bracket, Steel, Plated (7-241-5)
- ZORO SELECT Bottom Pivot, Steel, Plated (2-106)
- ZORO SELECT Door Pivot Bracket, Steel, 1-27/32"L (7-200-5)
- ZORO SELECT Pivot Wheel, Nylon, White, L 7/8 In (1XMX7)
- ZORO SELECT Pivot Pin, Steel, Plated (2-121)
- RIXSON Pivots (147 LH 613)
- Zoro Select Pivot Hinges