Shop All Door Sweeps
This Product is Discontinued
Zoro Select
Door Sweep, Triple Fin, 3 Ft L (Discontinued)
Mfr # 2RRH1
Zoro # G2932684
This Product is Discontinued
Key Features
- Length 3 ft
- Projection 1/4 in
- Flange Height 1 1/4 in
- Insert Color Black
- Door Sweep Type Triple Fin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RRH1
- Zoro # G2932684
- UPC # 190735450475
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 3 ft |
Flange Height | 1 1/4 in |
Insert Size | 1 in |
Details
Projection | 1/4 in |
Insert Color | Black |
Item | Door Sweep |
Door Sweep Type | Triple Fin |
Insert Material | PVC Vinyl |
Flange Material | Hardwood |
Description
Door Sweep, Door Sweep Type Triple Fin, Flange Material Hardwood, Flange Height 1 1/4 in, Insert Size 1 in, Projection 1/4 in, Length 3 ft, Insert Material PVC Vinyl, Insert Color Black, Includes -, Standards -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.