Shop All Door Sweeps
This Product is Discontinued
Zoro Select
Door Sweep, Brush, 3 ft. (Discontinued)
Mfr # 2RRH9
Zoro # G0351041
This Product is Discontinued
Key Features
- Length 3 ft
- Includes Drip Cap
- Insert Color Black
- Flange Height 1 3/8 in
- Insert Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RRH9
- Zoro # G0351041
- UPC # 190735450550
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 3 ft |
Flange Height | 1 3/8 in |
Insert Size | 9/16 in |
Details
Includes | Drip Cap |
Insert Color | Black |
Insert Material | Nylon |
Projection | 13/64 in |
Door Sweep Type | Brush |
Insert Type | Brush |
Item | Door Sweep |
Flange Material | Bronze |
Description
Door Sweep, Door Sweep Type Brush, Flange Material Bronze, Flange Height 1 3/8 in, Insert Size 9/16 in, Projection 13/64 in, Length 3 ft, Insert Material Nylon, Insert Color Black, Includes Drip Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.