Shop All Door Sweeps
Zoro Select
Door Sweep, 4 Ft L
Mfr # 29520082
Zoro # G1331267
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Color Dark Brown
- Insert Color Black
- Projection 15/64 in
- Door Sweep Type Single Fin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29520082
- Zoro # G1331267
- UPC # 190735450451
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 4 ft |
Flange Height | 1 3/16 in |
Insert Size | 15/64 in |
Details
Color | Dark Brown |
Insert Color | Black |
Projection | 15/64 in |
Door Sweep Type | Single Fin |
Item | Door Sweep |
Flange Material | Dark Brown Aluminum |
Insert Material | TPV Rubber |
Description
Door Sweep, Door Sweep Type Single Fin, Flange Material Dark Brown Aluminum, Flange Height 1 3/16 in, Insert Size 15/64 in, Projection 15/64 in, Length 4 ft, Insert Material TPV Rubber, Insert Color Black, Includes -, Standards -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 214 Viton / FKM O-ring 90A Shore Brown, -1000 Pack (ORBRNVT90A214X1000)
- ZORO SELECT O-Ring, Buna N, Dash 204, 3/8, 0.637, PK25 (U38801.012.0037)
- SIMPLEX Push Button Exit Trim, Key Override (201526D41)
- PRIME-LINE Drawer Track Guide Kit, 2PK (R 7082)
- ZORO SELECT Door Sweep, 3 Ft L (29520000)
- ZORO SELECT Door Sweep, 3 Ft L, PVC Vinyl, 1/4 In W (29520143)
- ZORO SELECT Door Sweep, 3 Ft L (2RRH6)
- ZORO SELECT Door Sweep, 3 Ft L (29520079)
- PEMKO Door Sweep, Black, 72" L (3452DPK72)
- NATIONAL GUARD Nylon Brush Plus, DKB, 36 (9605DKB-36)
- PEMKO Door Sweep, Gray, 3 ft. (3452AV36)
- Zoro Select Door Sweeps