Shop All Door Sweeps
Zoro Select
Door Sweep, 3 Ft L
Mfr # 2RRH6
Zoro # G3483401
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Flange Material Aluminum
- Insert Size 1 19/64 in
- Insert Color Black
- Door Sweep Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RRH6
- Zoro # G3483401
- UPC # 190735450529
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 3 ft |
Insert Size | 1 19/64 in |
Flange Height | 1 1/2 in |
Details
Item | Door Sweep |
Flange Material | Aluminum |
Insert Color | Black |
Door Sweep Type | Looped |
Includes | Drip Cap |
Insert Material | PVC Vinyl |
Projection | 5/8 in |
Description
Door Sweep, Door Sweep Type Looped, Flange Material Aluminum, Flange Height 1 1/2 in, Insert Size 1 19/64 in, Projection 5/8 in, Length 3 ft, Insert Material PVC Vinyl, Insert Color Black, Includes Drip Cap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3080LHISPSF3PSHK691615M)
- RENIN 72 in. x 80 1/2 in. Bypass Mirrored Closet Door (BY0120BWCLE072080)
- COMPONENT HARDWARE SS Clad Zinc Die Cast Adj Hex Foot Inse (A14-0651-C)
- SCHLAGE Antique Bronze Dummy Knob Lockset, Georgian/Addison (F170 GEO 716 ADD)
- ZORO SELECT Door Sweep, 3 Ft L (29520000)
- ZORO SELECT Door Sweep, 4 Ft L (29520082)
- ZORO SELECT Door Sweep, 3 Ft L, PVC Vinyl, 1/4 In W (29520143)
- ZORO SELECT Door Sweep, 3 Ft L (29520079)
- NATIONAL GUARD Brush Sweep, Nylon, 36in.L (C627A-36)
- NATIONAL GUARD Neoprene Door Sweep, DKB, 48 (200NDKB-48)
- HAGER Dark Bronze Anodized Aluminum Sweep 756SDBA36V (756SDBA36V)
- Zoro Select Door Bottoms, Thresholds & Seals