Shop All Door Stops
Zoro Select
Door Stop, Door Mount, Satin Nickel
Mfr # 19-142SN
Zoro # G6276422
product price: $0.98
/ea
$0.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Door Mount
- Material Nickel
- Finish Unfinished
- Color Silver
- Length 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19-142SN
- Zoro # G6276422
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Length | 2 3/8 in |
Height | 9/16 in |
Width | 1 15/16 in |
Details
Item | Door Stop |
Mounting Type | Door Mount |
Material | Nickel |
Finish | Unfinished |
Color | Silver |
Projection | 1/2 in |
Door Opening Adjustment | 70 Degrees to 100 Degrees |
Hardware | Not included |
Features | Door Stop Inserted into Hinge |
Tip Material | Rubber |
Mounting Style | Screw-In |
Description
Door Stop, Mounting Type Door Mount, Finish Unfinished, Color Silver, Projection 1/2 in, Length 2 3/8 in, Height 9/16 in, Width 1 15/16 in, Door Opening Adjustment 70 Degrees to 100 Degrees , Mounting Style Screw-In, Material Nickel, Tip Material Rubber, Hardware Not Included, Features Door Stop Inserted into Hinge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Chambly 1 7/8 in (48 mm) Diameter Antique English Traditional Cabinet Pull (BP80976AE)
- HICKORY HARDWARE Hinge Double Demountable, 2PK (P5310-BI)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-24x24)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in., Base: Steel w/ Non-Skid Pad (NSW-2A)
- ZORO SELECT Spring Door Stop, Steel, Finish: Chrome (1XNL8)
- ZORO SELECT Rigid Door Stop, Solid Brass (4JG88)
- ZORO SELECT Dome Door Stop, Satin Chrome, 1-1/4"H (5U608)
- ZORO SELECT Spring Door Stop, Steel (4JG94)
- ZORO SELECT Rigid Door Stop, Zinc, Base Dia.: 1 in (1XNL4)
- ZORO SELECT Spring Door Stop, Steel (1XNN2)
- ROCKWOOD Dome Door Stop, Cast Brass, 1-1/2"H (443.10)
- Zoro Select Door Stops & Holders