Shop All Door Stops
Zoro Select
Door Stop, Door Mount, Plated
Mfr # 900-10823
Zoro # G4848772
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Door Mount
- Material Chrome
- Color Dark Gray
- Finish Chrome plated
- Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 900-10823
- Zoro # G4848772
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Length | 5 1/2 in |
Height | 4 in |
Width | 1 1/2 in |
Details
Item | Door Stop |
Mounting Type | Door Mount |
Material | Chrome |
Color | Dark Gray |
Finish | Chrome plated |
Projection | 4 in |
Door Opening Adjustment | 50 Degrees to 100 Degrees |
Mounting Style | Screw-In |
Hardware | Included |
Tip Material | Rubber |
Features | Door Drop Down Stop |
Description
Door Stop, Mounting Type Door Mount, Finish Chrome Plated, Color Dark Gray, Projection 4 in, Length 5 1/2 in, Height 4 in, Width 1 1/2 in, Door Opening Adjustment 50 Degrees to 100 Degrees , Mounting Style Screw-In, Material Chrome, Tip Material Rubber, Hardware Included, Features Door Drop Down Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSW-1A)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-18-RH-DU BOTTOM SET)
- STRYBUC Kerf Weatherseal White (65-75W)
- MAG-MATE 95 lb. Pull Ceramic Cup Magnet (MX3000)
- ZORO SELECT Rigid Door Stop, Aluminum (1RCR3)
- ZORO SELECT Dome Door Stop, Solid Brass, 1-1/4"H (5U609)
- ZORO SELECT Spring Door Stop, Steel (1XNN3)
- ZORO SELECT Hinge Pin Door Stop, Zinc, 2-5/16"H x 5/16"W, Finish: Chrome (1XNK6)
- ZORO SELECT Dome Door Stop, Solid Brass, 1"H, Base Dia.: 1-3/4 in (5U607)
- ZORO SELECT Door Stop, Floor-Mount, Polished Brass (33J806)
- DON-JO 2-3/4" Angled Roller Bumper (1488626)
- Zoro Select Door Stops