Shop All Door Stops
This Product is Discontinued
Zoro Select
Door Stop, Door Mount, Plated (Discontinued)
Mfr # 19-204AB
Zoro # G4817537
This Product is Discontinued
Key Features
- Mounting Type Door Mount
- Material Brass
- Finish Brass Plated
- Color Antique Brass
- Length 3 41/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19-204AB
- Zoro # G4817537
- Country of Origin China
- Category Door Stops
Dimensions
Length | 3 41/64 in |
Overall Length | 3 in |
Overall Width | 15/16 in |
Height | 61/64 in |
Width | 61/64 in |
Base Dia. | 61/64 in |
Overall Height | 15/16 in |
Base Diameter | 15/16 in |
Details
Item | Door Stop |
Mounting Type | Door Mount |
Material | Brass |
Finish | Brass Plated |
Color | Antique Brass |
Projection | 3 in |
Door Opening Adjustment | 110 Degrees |
Features | Baseboard Spring Door Stop |
Tip Material | Rubber |
Mounting Style | Screw-In |
Hardware | Not included |
Product Type | Door Stop |
Door Opening - Maximum | 110 Degrees |
ANSI/BHMA Finish | Bright Brass, Clear Coated |
Includes Hardware | Hardware Not Included |
Description
Door Stop, Mounting Type Screw In, Finish Brass Plated, Color Antique Brass, Base Dia. 61/64 in, Projection 3 in, Length 3 41/64 in, Height 61/64 in, Width 61/64 in, Door Opening Adjustment 110 Degrees , Mounting Style Screw-In, Material Brass, Tip Material Rubber, Hardware Not Included, Features Baseboard Spring Door Stop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.