Shop All Door Stops
Zoro Select
Door Stop, Door Mount, Plated
Mfr # 19-143
Zoro # G4778510
$0.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Door Mount
- Material Brass
- Finish Brass Plated
- Color Brass
- Length 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19-143
- Zoro # G4778510
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Length | 3 11/16 in |
Overall Length | 3 3/4 in |
Overall Width | 3/4 in |
Height | 23/32 in |
Width | 23/32 in |
Base Dia. | 23/32 in |
Overall Height | 3/4 in |
Base Diameter | 3/4 in |
Details
Item | Door Stop |
Mounting Type | Door Mount |
Material | Brass |
Finish | Brass Plated |
Color | Brass |
Projection | 3 in |
Door Opening Adjustment | 110 Degrees |
Tip Material | Rubber |
Mounting Style | Screw-In |
Features | Baseboard Spring Door Stop |
Hardware | Not included |
Product Type | Door Stop |
Door Opening - Maximum | 110 Degrees |
ANSI/BHMA Finish | Bright Brass, Clear Coated |
Includes Hardware | Hardware Not Included |
Description
Door Stop, Mounting Type Screw In, Finish Brass Plated, Base Dia. 23/32 in, Projection 3 in, Length 3 11/16 in, Height 23/32 in, Width 23/32 in, Door Opening Adjustment 110 Degrees , Mounting Style Screw-In, Material Brass, Tip Material Rubber, Hardware Not Included, Features Baseboard Spring Door Stop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MNG 128mm Pull, Park Avenue, Satin Nickel (17728)
- PEDESTAL PRO Mounting Post, 45"H, Powder Coat (HD-DC)
- LCN Hold Open Clip, Slvr, Alum, 3-1/2 in. L (6030-3054)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 24"W x 30"H (GVPVE24X3003SF)
- ZORO SELECT Concave Door Stop, Solid Brass (5U615)
- ZORO SELECT Concave Door Stop, Rubberhite (4JG96)
- ZORO SELECT Door Stop, Floor-Mount, Polished Brass (33J806)
- ZORO SELECT Convex Door Stop, Rubber, Brown (1XNN6)
- ZORO SELECT Dome Door Stop, Solid Brass, 1-1/4"H (5U609)
- ZORO SELECT Concave Door Stop, Satin Chrome, 2-3/8"H x 15/16"W (5U614)
- DELTANA Baseboard Door Bumper, Solid Brass Bright Nickel 4" (BDS425U14)
- Zoro Select Door Accessories