Shop All Door Stops
Zoro Select
Door Stop, Door Mount, Chrome Plated
Mfr # 19-284CH
Zoro # G4795143
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Type Door Mount
- Color Gray
- Finish Chrome plated
- Length 3 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19-284CH
- Zoro # G4795143
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Length | 3 19/32 in |
Overall Length | 3 5/8 in |
Overall Width | 1 in |
Height | 1 in |
Width | 1 in |
Base Dia. | 1 in |
Overall Height | 1 in |
Base Diameter | 1 in |
Details
Item | Door Stop |
Material | Steel |
Mounting Type | Door Mount |
Color | Gray |
Finish | Chrome plated |
Projection | 3 in |
Door Opening Adjustment | 110 Degrees |
Hardware | Not included |
Mounting Style | Screw-In |
Features | Baseboard Solid Door Stop |
Tip Material | Rubber |
Product Type | Door Stop |
ANSI/BHMA Finish | Bright Chromium-Plated |
Includes Hardware | Hardware Not Included |
Door Opening - Maximum | 110 Degrees |
Description
Door Stop, Mounting Type Screw In, Finish Chrome Plated, Color Gray, Base Dia. 1 in, Projection 3 in, Length 3 19/32 in, Height 1 in, Width 1 in, Door Opening Adjustment 110 Degrees , Mounting Style Screw-In, Material Steel, Tip Material Rubber, Hardware Not Included, Features Baseboard Solid Door Stop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic, Door Closer, Standard Duty (1RBV5)
- ZORO SELECT Grommet, Buna-N, MS 35489-22, PK25 (3MRN8)
- MSI Xl Cyrus Fauna SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0118-SAM)
- STERLING SEAL & SUPPLY 113 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL113X250)
- ZORO SELECT Rigid Door Stop, Zinc Die Cast (4JG90)
- ZORO SELECT Spring Door Stop, Steel, 15/16"H x 1"W (1RCT2)
- ZORO SELECT Rigid Door Stop, Steel, Bronze (1XNP3)
- ZORO SELECT Convex Door Stop, Solid Brass (4JG87)
- ZORO SELECT Door Stop, Door Mount, Chrome Plated (19-360CH)
- ZORO SELECT Dome Door Stop, Solid Brass, 1"H (5U606)
- DELTANA Hinge Pin Stop, Hinge Mounted Antique Nickel (HP70U15A)
- Zoro Select Door Accessories