Shop All Door Wedges
Zoro Select
Door Stop, Door Mount, Brass Plated
Mfr # 19-849BP
Zoro # G4570638
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Color Brass
- Finish Brass Plated
- Length 5 1/2 in
- Projection 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19-849BP
- Zoro # G4570638
- Country of Origin China
- Category Door Wedges
Dimensions
Length | 5 1/2 in |
Height | 4 in |
Width | 1 1/2 in |
Details
Item | Door Stop |
Material | Zinc |
Color | Brass |
Finish | Brass Plated |
Projection | 4 in |
Door Opening Adjustment | 50 Degrees to 100 Degrees |
Tip Material | Rubber |
Mounting Style | Screw-In |
Features | Door Drop Down Stop |
Hardware | Not included |
Description
Door Stop, Mounting Type Door Mount, Finish Brass Plated, Color Brass, Projection 4 in, Length 5 1/2 in, Height 4 in, Width 1 1/2 in, Door Opening Adjustment 50 Degrees to 100 Degrees , Mounting Style Screw-In, Material Zinc, Tip Material Rubber, Hardware Not Included, Features Door Drop Down Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (5000)
- RICHELIEU HARDWARE 2 3/32 in (53 mm) White Contemporary Ceramic Cabinet Knob (BP2315030)
- COMPONENT HARDWARE Polished CP HD Walk-In Cooler Latch Lock (W38-1000-C)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Privacy Lever, Vintage Bronze (CD102 11P)
- ZORO SELECT Door Wedge, Plastic, Brown, 4 In. L (1RCU4)
- ZORO SELECT Bumper, Door Mount, Unfinished (19-134)
- ZORO SELECT Door Wedge, Brown, 4-3/4 In. L (1XNN7)
- ZORO SELECT Door Stop, Door Mount, Chrome Plated (19-849CP)
- ZORO SELECT Door Stop, Door Mount, Painted (19-1147)
- ZORO SELECT Step Bushing, Rubber, Black, 1/4"H x 1-1/2"W, PK.50 (795-034S)
- DELTANA Dome Stop High Profile Oil Rubbed Bronze (DSHP916U10B)
- Zoro Select Door Stops & Holders