Shop All Door Stops
Zoro Select
Door Stop, Door Mount, Brass Plated
Mfr # 19-360
Zoro # G4570367
product price: $0.54
/ea
$0.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Door Mount
- Material Brass
- Color Silver
- Finish Brass Plated
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19-360
- Zoro # G4570367
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Length | 4 in |
Height | 3/4 in |
Width | 1 in |
Base Dia. | 1 in |
Details
Item | Door Stop |
Mounting Type | Door Mount |
Material | Brass |
Color | Silver |
Finish | Brass Plated |
Projection | 4 in |
Door Opening Adjustment | 110 Degrees |
Hardware | Not included |
Tip Material | Rubber |
Mounting Style | Screw-In |
Features | Baseboard Spring Door Stop |
Description
Door Stop, Mounting Type Door Mount, Finish Brass Plated, Color Silver, Base Dia. 1 in, Projection 4 in, Length 4 in, Height 3/4 in, Width 1 in, Door Opening Adjustment 110 Degrees , Mounting Style Screw-In, Material Brass, Tip Material Rubber, Hardware Not Included, Features Baseboard Spring Door Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Round Flush Pull Flat Black 2-3/8" (FP238U19)
- KEYLESS FACTORY 2006-2012 Lexus 4-Button Remote Smart Key SHELL WITH HATCH w/ 40k Blade for HYQ14AA (SKS-LEX-007)
- ZORO SELECT Grommet, SBR, 2, 5/16 ID, 1/2 Dia, Pk20 (3MPU1)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 25/32 in (1XTF2)
- ZORO SELECT Hinge Pin Door Stop, Zinc Die Cast, 1"H x 1/2"W (1RCT5)
- ZORO SELECT Concave Door Stop, Rubber, Gray, 1-7/8"H x 5/8"W (4JG95)
- ZORO SELECT Hinge Pin Door Stop, Zinc Die Cast (4JG86)
- ZORO SELECT Convex Door Stop, Solid Brass (4JG87)
- ZORO SELECT Door Stop, Door Mount, Painted (19-182OW)
- ZORO SELECT Door Stop, Wall Mount, Brass Plated (19-204)
- DELTANA Wall Mount Bumper With Holder Satin Nickel (SAHW325U15)
- Zoro Select Door Stops & Holders