Shop All Door Stops
Zoro Select
Door Stop, Door Mount, Brass Plated
Mfr # 19-359
Zoro # G4854923
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Door Mount
- Material Brass
- Finish Brass
- Color Brass
- Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19-359
- Zoro # G4854923
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Length | 2 1/2 in |
Height | 9/16 in |
Width | 2 1/2 in |
Details
Item | Door Stop |
Mounting Type | Door Mount |
Material | Brass |
Finish | Brass |
Color | Brass |
Projection | 1/2 in |
Door Opening Adjustment | 70 Degrees to 100 Degrees |
Tip Material | Rubber |
Hardware | Not included |
Features | Door Stop Inserted into Hinge |
Mounting Style | Screw-In |
Description
Door Stop, Mounting Type Door Mount, Finish Brass, Color Brass, Projection 1/2 in, Length 2 1/2 in, Height 9/16 in, Width 2 1/2 in, Door Opening Adjustment 70 Degrees to 100 Degrees , Mounting Style Screw-In, Material Brass, Tip Material Rubber, Hardware Not Included, Features Door Stop Inserted into Hinge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Onyx Panel/Door Coat Hook, Steel (4229BL)
- SIMPSON STRONG-TIE 2x6 Joist Hanger (LU26)
- STRYBUC Patio Door Handle (13-232)
- USA INDUSTRIALS SBR Grommet 7/8" Hole ID, 1/8" Edge Thickness, 5/8" ID, PK 25 (BULK-GMT-SBR-49)
- ZORO SELECT Door Stop, Door Mount, Painted (19-182OW)
- ZORO SELECT Dome Door Stop, Solid Brass, 1"H (5U606)
- ZORO SELECT Door Stop, Door Mount, Plated (19-143SN)
- ZORO SELECT Concave Door Stop, Solid Brass (5U615)
- ZORO SELECT Hinge Pin Door Stop, Zinc Die Cast, 1"H x 1/2"W (1RCT5)
- ZORO SELECT Dome Door Stop, Satin Chrome, 1-1/4"H (5U608)
- NATIONAL HARDWARE Cooper 3 in. L Aluminum Satin Nickel Silver Door Stop Mounts to door and wall 1 in (N830-522)
- Zoro Select Door Stops