Shop All Door Stops
Zoro Select
Door Stop, Door Mount, Brass Plated
Mfr # 19-144
Zoro # G4756759
product price: $0.74
/ea
$0.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Mounting Type Door Mount
- Finish Brass
- Color Silver
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19-144
- Zoro # G4756759
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Length | 3 in |
Height | 3/4 in |
Width | 3/4 in |
Base Dia. | 1 in |
Details
Item | Door Stop |
Material | Brass |
Mounting Type | Door Mount |
Finish | Brass |
Color | Silver |
Projection | 3 in |
Door Opening Adjustment | 110 Degrees |
Mounting Style | Screw-In |
Features | Baseboard Solid Door Stop |
Tip Material | Rubber |
Hardware | Not included |
Description
Door Stop, Mounting Type Door Mount, Finish Brass, Color Silver, Base Dia. 1 in, Projection 3 in, Length 3 in, Height 3/4 in, Width 3/4 in, Door Opening Adjustment 110 Degrees , Mounting Style Screw-In, Material Brass, Tip Material Rubber, Hardware Not Included, Features Baseboard Solid Door Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINHDOR HEAVY DUTY ACCESS PANEL W/ NEOPRENE GASKET 18X18 (S30091818)
- HID ProximityReader, 1-5/7inWx3-1/7inHx2/3inD (6008B2B07)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Pull Out Organizer for 36 H Cabinets wBB Soft Close (448-BBSCWC36-5C)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Aurum Brushed Gold Contemporary Cabinet Pull (BP52010320158)
- ZORO SELECT Rigid Door Stop, Steel, Bronze (1XNP3)
- ZORO SELECT Convex Door Stop, Solid Brass, 1"H x 9/16"W (4JG91)
- ZORO SELECT Door Stop, Door Mount, Chrome Plated (19-360CH)
- ZORO SELECT Hinge Pin Door Stop, Zinc Die Cast, 1"H x 1/2"W (1RCT5)
- ZORO SELECT Convex Door Stop, Rubber, Brown (1XNN6)
- ZORO SELECT Rigid Door Stop, Zinc Die Cast (4JG90)
- DELTANA Baseboard Door Bumper, Solid Brass Bright Chrome 3-1/4" (BDS30U26)
- Zoro Select Door Accessories