Shop All Barn & Hanging Door Hardware
Zoro Select
Door Roller, Nylon, 3/4"L
Mfr # 21-50
Zoro # G4570312
original price:
$1.42
4% off
new price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3/4 in
- Width (In.) 3/4 in
- For Use With Flat Shower Door
- Mounting Door
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21-50
- Zoro # G4570312
- UPC # 715384702043
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 3/4 in |
Width (In.) | 3/4 in |
Height (In.) | 3/8 in |
Wheel Diameter | 1 in |
Depth (In.) | 3/4 in |
Max. Wheel Dia. (In.) | 1 in |
Roller Width/Dia. (In.) | 1-1/2 in |
Details
For Use With | Flat Shower Door |
Mounting | Door |
Material | Nylon |
Includes | Hardware |
Finish | Unfinished |
Color | White |
Number of Wheels | 1 |
Construction | Steel |
Item | Door Roller |
Bearings | Steel |
Hardware | Included |
Requires | Hardware |
Max. Weight (Lb.) | 150 lb |
Type | Shower Door |
Description
Door Roller, Shower Door, Max. Weight (Lb.) 150 lb, Nylon, White, Unfinished Finish, Length (In.) 3/4 in, Height (In.) 3/8 in, Width (In.) 3/4 in, Depth (In.) 3/4 in, Wheel Diameter 1 in, Max. Wheel Dia. (In.) 1 in, Roller Width/Dia. (In.) 1-1/2 in, Door Mounting, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Flat Shower Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN T Handle 1/2 Square Length 280 x 350mm Sliding Bar Free Turn Grip (4711X)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 AND 620)
- SCHLAGE Cylindrical Lock, ALX53L SAT 626 (ALX53L SAT 626)
- MSI Neptune 3D SAMPLE Honed Basalt Mesh-Mounted Mosaic Tile (ZOR-MD-0434-SAM)
- ZORO SELECT Roller Assembly 3-23/64" L, Steel Plated (9-261)
- ZORO SELECT Bracket, Track, Box, 4-3/4"L x 1-3/4"W (4PE65)
- ZORO SELECT Steel Track, Box, 10 Ft (4PE54)
- ZORO SELECT 4-5/8"L x 1-17/32"W Hanging Door Track (4PE57)
- ZORO SELECT Door Slide Guide, Nylon/Steel, 4"L (2-92)
- ZORO SELECT Fixed Roller, 5-1/2"L x 4"W (4PE68)
- COMPONENT HARDWARE Nylon Door Guide for 3/4" Sliding Doors (B62-1093)
- Zoro Select Barn & Hanging Door Hardware