Shop All Door Reinforcers
Zoro Select
Door Reinforcer, SS, Backset 2 3/8 In
Mfr # 1HGL9
Zoro # G0873661
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 1/2 in
- Door Thickness 1-3/8 in Door Thickness
- Backset 2 3/8 in
- Finish Stainless steel
- Width 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1HGL9
- Zoro # G0873661
- UPC # 190735030066
- Country of Origin China
- Category Door Reinforcers
Dimensions
Height | 4 1/2 in |
Width | 4 1/8 in |
Details
Door Thickness | 1-3/8 in Door Thickness |
Backset | 2 3/8 in |
Finish | Stainless steel |
Hardware | Included |
Item | Door Reinforcer |
For Use With | Standard Deadbolts and Door Locks With 2-1/8 in Bore |
Material | Stainless Steel |
Description
Door Reinforcer, Door Thickness 1-3/8 in Door Thickness, Stainless Steel Finish, Height 4 1/2 in, Width 4 1/8 in, Backset 2 3/8 in, Material Stainless Steel, Hardware Included, For Use With Standard Deadbolts and Door Locks With 2-1/8 in Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Key Cabinet, Wall Mount, 60 Keys (AX11822)
- PEDESTAL PRO Outdoor Housing, 8"H, 12"W, 10 lb. (Lando-CS-12x8-E)
- MSI Silver Travertine SAMPLE Honed Travertine Floor Pool Coping (ZOR-LSC-0091-SAM)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (5080)
- ZORO SELECT Door Reinforcer, SS, Backset 2 3/8 In (1HGL6)
- ZORO SELECT Door Reinforcer, H 12 x W 5 In (2MDG8)
- ZORO SELECT Door Reinforcer, H 9 x W 4 1/4 In (2MDG7)
- ZORO SELECT Door Reinforcer, H 9 x W 4 3/4 In (2MDG9)
- ZORO SELECT Door Reinforcer, SS, Backset 2 3/4 In (1HFL9)
- ZORO SELECT Cover Plate, Plated, 2-3/8" Outside Dia. (19-161-4)
- BELWITH PRODUCTS Belwith Products 1978 Patio Door Screw Lock (779365)
- Zoro Select Door Surface Protection