Shop All Door Reinforcers
Zoro Select
Door Reinforcer, SS, Backset 2 3/4 In
Mfr # 1HFL9
Zoro # G3108874
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Door Thickness 1-3/8 in Door Thickness
- Backset 2 3/4 in
- Finish Stainless Steel
- Width 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1HFL9
- Zoro # G3108874
- UPC # 190735030011
- Country of Origin China
- Category Door Reinforcers
Dimensions
Height | 9 in |
Width | 4 1/8 in |
Bore Size - Maximum | 2 1/8 in |
Overall Width | 4 1/8 in |
Overall Height | 9 in |
Details
Door Thickness | 1-3/8 in Door Thickness |
Backset | 2 3/4 in |
Finish | Stainless Steel |
Item | Door Reinforcer |
For Use With | Standard Deadbolts and Door Locks With 2-1/8 in Bore |
Material | Stainless Steel |
Hardware | Included |
Product Type | Door Reinforcer |
Compatible Product Type | Standard Deadbolts, Standard Door Locks |
Includes Hardware | Hardware Included |
Door Thickness - Maximum | 1 3/8 in |
Description
Door Reinforcer, Door Thickness 1-3/8 in Door Thickness, Stainless Steel Finish, Height 9 in, Width 4 1/8 in, Backset 2 3/4 in, Material Stainless Steel, Hardware Included, For Use With Standard Deadbolts and Door Locks With 2-1/8 in Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROFU ROFU Electric Strikes (1500-01G)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 304SS (CGI)
- ZORO SELECT Key Tag Numbered 1 to 100, White, 100 PK (33J879)
- ZORO SELECT O-Ring Asst, Silicone, 200 Pcs, 12Szs (3CVZ7)
- ZORO SELECT Door Reinforcer, Backset 2 3/4 In (3EJD1)
- ZORO SELECT Door Reinforcer, SS, Backset 2 3/8 In (1HGL6)
- ZORO SELECT Door Reinforcer, H 9 x W 4 3/4 In (2MDG9)
- ZORO SELECT Cover Plate, Plated, 2-3/8" Outside Dia. (19-169-4)
- ZORO SELECT Cover Plate, Plated, 2-3/8" Outside Dia. (19-161-4)
- ZORO SELECT Door Reinforcer, H 12 x W 5 In (2MDG8)
- PRIME-LINE Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Aluminum (U 11325)
- Zoro Select Door Reinforcers