Shop All Door Reinforcers
This Product is Discontinued
Zoro Select
Door Reinforcer, H 9 x W 4-3/4 In (Discontinued)
Mfr # 2MDN1
Zoro # G0687382
This Product is Discontinued
Key Features
- Height 9 in
- Door Thickness 1-3/4 in Door Thickness
- Backset 2 3/4 in
- Finish Stainless steel
- Width 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2MDN1
- Zoro # G0687382
- UPC # 190735037317
- Country of Origin China
- Category Door Reinforcers
Dimensions
Height | 9 in |
Width | 4 3/4 in |
Details
Door Thickness | 1-3/4 in Door Thickness |
Backset | 2 3/4 in |
Finish | Stainless steel |
For Use With | Best 93KN/7000, Corbin Russwin #3300, Marks 170/190/195, Sargent 6500 Series |
Hardware | Included |
Material | Steel |
Item | Door Reinforcer |
Description
Door Reinforcer, Door Thickness 1-3/4 in Door Thickness, Stainless Steel Finish, Height 9 in, Width 4 3/4 in, Backset 2 3/4 in, Material Steel, Hardware Included, For Use With Best 93KN/7000, Corbin Russwin #3300, Marks 170/190/195, Sargent 6500 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.