Shop All Door Reinforcers
Zoro Select
Door Reinforcer, H 9 x W 4 1/4 In
Mfr # 2MDG7
Zoro # G3047983
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Door Thickness 1-3/4 in Door Thickness
- Backset 2-3/8 and 2-3/4 in
- Finish Stainless steel
- Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2MDG7
- Zoro # G3047983
- UPC # 190735037010
- Country of Origin China
- Category Door Reinforcers
Dimensions
Height | 9 in |
Width | 4 1/4 in |
Details
Door Thickness | 1-3/4 in Door Thickness |
Backset | 2-3/8 and 2-3/4 in |
Finish | Stainless steel |
Item | Door Reinforcer |
Hardware | Included |
For Use With | Blank Channel Covers With Existing 2-3/8 in to 2-3/4 in Holes |
Material | Steel |
Description
Door Reinforcer, Door Thickness 1-3/4 in Door Thickness, Stainless Steel Finish, Height 9 in, Width 4 1/4 in, Backset 2-3/8 and 2-3/4 in, Material Steel, Hardware Included, For Use With Blank Channel Covers With Existing 2-3/8 in to 2-3/4 in Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Drive-In Ball Catch with Strike, 3/4 x 1-3/16 in., Diecast, Brass Plated, Adjustable (Single Pack) (N 7331)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 1"W, PK.10 (2816-017)
- NATIONAL MFG/SPECTRUM BRANDS HHI 434 Scr Door Pull (N117-713)
- LAB LAB: Best A2 Bottom Pin .160-4A (100 Polybag)(B160B) (LAB-B4AP1)
- ZORO SELECT Door Reinforcer, SS, Backset 2 3/4 In, Width: 4 1/8 in (1HEZ9)
- ZORO SELECT Cover Plate, Plated, 2-3/8" Outside Dia. (19-161-4)
- ZORO SELECT Door Reinforcer, H 12 x W 5 In (2MDG8)
- ZORO SELECT Door Reinforcer, H 4 1/2 x W 4 1/4 In (2MDG6)
- ZORO SELECT Door Reinforcer, Backset 2 3/4 In (3EJD1)
- ZORO SELECT Door Reinforcer, H 9 x W 4 3/4 In (2MDG9)
- DON-JO Wrap Around Plates (4U-2-S-CW)
- Zoro Select Door Surface Protection