Shop All Door Reinforcers
Zoro Select
Door Reinforcer, H 12 x W 5 In
Mfr # 2MDG8
Zoro # G2327656
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Door Thickness 1-3/4 in Door Thickness
- Backset 2 3/4 in
- Finish Stainless Steel
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2MDG8
- Zoro # G2327656
- UPC # 190735037027
- Country of Origin China
- Category Door Reinforcers
Dimensions
Height | 12 in |
Width | 5 in |
Overall Width | 5 in |
Overall Height | 12 in |
Details
Door Thickness | 1-3/4 in Door Thickness |
Backset | 2 3/4 in |
Finish | Stainless Steel |
Material | Stainless Steel |
Item | Door Reinforcer |
Hardware | Included |
For Use With | Mortise Style Locksets |
Product Type | Door Reinforcer |
Door Thickness - Maximum | 1 3/4 in |
Includes Hardware | Hardware Included |
Compatible Product Type | Mortise Locksets |
Description
Door Reinforcer, Door Thickness 1-3/4 in Door Thickness, Stainless Steel Finish, Height 12 in, Width 5 in, Backset 2 3/4 in, Material Stainless Steel, Hardware Included, For Use With Mortise Style Locksets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL Lock Pass Com Levr Us26D (CL100197)
- DESIGNS OF DISTINCTION 1/4in Bead Flexible Tambour, .25inT, 12in W x 48inL, Red Oak (011248100AK1)
- RICHELIEU HARDWARE 19-1/8 in. (486 mm) Center-to-Center Brushed Stainless Steel Contemporary Drawer Pull (BP3487486170)
- SARGENT Rim, Exit Only Exit Device (3828F EN)
- ZORO SELECT Door Reinforcer, SS, Backset 2 3/8 In (1HGL6)
- ZORO SELECT Door Reinforcer, SS, Backset 2 3/4 In (1HFL9)
- ZORO SELECT Door Reinforcer, SS, H 9 x W 4-1/8 In (1HFL3)
- ZORO SELECT Cover Plate, Plated, 2-3/8" Outside Dia. (19-169-4)
- ZORO SELECT Door Reinforcer, SS, Backset 2 3/8 In (1HGL9)
- ZORO SELECT Door Reinforcer, H 9 x W 4 3/4 In (2MDG9)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 in. x 2-3/4 in., Stainless Steel, Natural Finish (Single Pack) (MP9453)
- Zoro Select Door Reinforcers