Shop All Push Plates
Zoro Select
Door Push Plate, Brass, Polished, 4" W
Mfr # 18-416P-605
Zoro # G4852622
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 in
- Material Brass
- Width 4 in
- Finish polished
- Projection 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18-416P-605
- Zoro # G4852622
- Country of Origin China
- Category Push Plates
Dimensions
Length | 16 in |
Width | 4 in |
Details
Item | Door Push Plate |
Material | Brass |
Finish | polished |
Projection | 0.25 in |
Grip Thickness | 1 in |
Mounting | Surface Mount Screws |
Grip Style | Safety Handgrip |
Operation | Push |
Description
Door Push Plate, Material Brass, Polished Finish, Width 4 in, Length 16 in, Mounting Surface Mount Screws, Projection 0.25 in, Grip Style Safety Handgrip, Grip Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (4500C-LBSM 630)
- MAG-MATE Magnetic Door Holder, Rare Earth Elements, Black (D3X1BLP)
- ESSEX Proximity Card Reader, Globe Design, Genuine HID Technology (PRX-2)
- AMEROCK Renown 1-1/4 inch 32mm Diameter Golden Champagne Cabinet Knob (BP36793BBZ)
- IVES Door Pulls Push And Pull Plates (8103HD-0 US32D)
- BRASS ACCENTS Trafalgar Push Plate, 2-3/4x11" (A06-P0250-619)
- DELTANA Push Plate With Handle 3-1/2" X 15 " - Handle 5 1/2" Lifetime Brass (PPH55CR003)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- TRIMCO Square Corner Push Plate Aluminum 4"x16" (1001-3.628)
- BALDWIN Estate Venetian Bronze Push Plates (2280.112)
- PRIME-LINE Door Push Plate, 4 in. x 16 in., Bright Brass Single Pack (J 4630)
- Zoro Select Door Surface Protection