Shop All Kickplates
This Product is Discontinued
Zoro Select
Door Protection Plate, 34Hx42W, Aluminum (Discontinued)
Mfr # 2RGF7
Zoro # G1989461
Free Shipping & Returns
This Product is Discontinued
Key Features
- Kick Plate Type Armor
- Height 34 in
- Width 42 in
- Finish Diamond Tread
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RGF7
- Zoro # G1989461
- UPC # 190735037515
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 34 in |
Width | 42 in |
Details
Kick Plate Type | Armor |
Item | Door Protection Plate |
Finish | Diamond Tread |
Material | Aluminum |
Hardware | Not included |
Thickness | 0.063 in |
Description
Door Protection Plate, Armor, Height 34 in, Width 42 in, Diamond Tread Finish, Material Aluminum, Thickness 0.063 in, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.