Shop All Barn & Hanging Door Hardware
Zoro Select
Door Pin, Steel, 6-1/2"L
Mfr # 1-102
Zoro # G4879161
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 1/2 in
- Width (In.) 3/4 in
- For Use With Bi-Fold Closet Door
- Mounting Door
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1-102
- Zoro # G4879161
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 6 1/2 in |
Width (In.) | 3/4 in |
Height (In.) | 1 in |
Roller Width/Dia. (In.) | 1-1/2 in |
Outside Dia. | 1/4" |
Depth (In.) | 6 1/2 in |
Details
For Use With | Bi-Fold Closet Door |
Mounting | Door |
Material | Steel |
Includes | Hardware |
Finish | Plated |
Color | Gray |
Category Type | Closet Door Hardware |
Hardware | Included |
Item | Door Pin |
Type | Bi-Fold Door |
Number of Wheels | 0 |
Bearings | Steel |
Requires | Hardware |
Max. Weight (Lb.) | 150 lb |
Construction | Steel |
Description
Door Pin, Bi-Fold Door, Max. Weight (Lb.) 150 lb, Steel, Gray, Plated Finish, Length (In.) 6 1/2 in, Height (In.) 1 in, Width (In.) 3/4 in, Depth (In.) 6 1/2 in, Roller Width/Dia. (In.) 1-1/2 in, Door Mounting, Steel Bearings, Number of Wheels 0, Steel, Requires Hardware, For Use With Bi-Fold Closet Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA MULTIHOUSING DormaKaba Multi-Family Electric Cylindrical Lock (RI5100G-26D)
- PRIME-LINE 7/8 in. Brass Plated Diecast Cam Lock, Yale Keyway Single Pack (U 9967)
- NATIONAL HARDWARE SPRING HINGE 3.5""H (N350-785)
- MARKS Marks: Ornamental Iron Mortise Locksets Thinline Series, Entry Function, Dbl Cyl, (MRK-2750C/3-LH)
- ZORO SELECT Hanger Set, Steel Plated, 4-23/32"L x 1-21/32"W (3-116A)
- ZORO SELECT Hanger, Door, Track, 4-5/8"L x 2-1/4"W (4PE56)
- ZORO SELECT Door Slide Guide, Nylon/Steel, 4"L (2-92)
- ZORO SELECT Floor Guide, Steel, Anodized, 4-3/4"L x 1-13/31"W (8-232)
- ZORO SELECT Steel Track, Box, 12 Ft. (4PE55)
- ZORO SELECT Door Pin, Steel, 5-7/8"L (1-237)
- PRIMELINE TOOLS 5/16 in. Offset Sliding Wardrobe Front Door Roller Assembly (2 Pack) (N 6717)
- Zoro Select Barn & Hanging Door Hardware