Shop All Barn & Hanging Door Hardware
Zoro Select
Door Pin, Steel, 5-7/8"L
Mfr # 1-237
Zoro # G4845607
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 7/8 in
- Width (In.) 3/4 in
- For Use With Bi-Fold Closet Door
- Mounting Door
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1-237
- Zoro # G4845607
- Country of Origin Taiwan, Province of China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 5 7/8 in |
Width (In.) | 3/4 in |
Outside Dia. | 1/4" |
Height (In.) | 11/16 in |
Depth (In.) | 5 7/8 in |
Roller Width/Dia. (In.) | 1-1/2 in |
Details
For Use With | Bi-Fold Closet Door |
Mounting | Door |
Material | Steel |
Includes | Hardware |
Finish | Plated |
Color | Gray |
Number of Wheels | 0 |
Max. Weight (Lb.) | 150 lb |
Item | Door Pin |
Type | Bi-Fold Door |
Bearings | Steel |
Construction | Steel |
Hardware | Included |
Requires | Hardware |
Description
Door Pin, Bi-Fold Door, Max. Weight (Lb.) 150 lb, Steel, Gray, Plated Finish, Length (In.) 5 7/8 in, Height (In.) 11/16 in, Width (In.) 3/4 in, Depth (In.) 5 7/8 in, Roller Width/Dia. (In.) 1-1/2 in, Door Mounting, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Bi-Fold Closet Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Fire Rated, Upswing, 22x36In (2VE79)
- MAG-MATE Magnetic Print Holder, 38 lb. Pull (PHMX2000)
- ZORO APPROVED SUPPLIER Extension Spring, O= .453, L= 6.75, W= .047 (G709964266)
- ALTRONIX Power Supply Board, 12VDC @ 10A (AL1012ULXB)
- ZORO SELECT 1-1/4" O.D Roller Assembly 3"L x 3/8"W x 1/2"H, Steel Plated (10-360)
- ZORO SELECT Steel Track, Box, 8 ft. (4PE53)
- ZORO SELECT Top Roller Bracket, Steel, 3-1/2"L (1XNB4)
- ZORO SELECT By-Pass Closet Door Track Set (7048U)
- ZORO SELECT Guide, Door, Single (4PE69)
- ZORO SELECT Bracket, Track, Box, 1-3/4"L x 4-1/2"W (4PE66)
- SURE-LOC HARDWARE Sure-Loc Hardware Contemporary Barn Door Handle, Flat Black (BARN-CONT FBL)
- Zoro Select Barn & Hanging Door Hardware