Shop All Door Latch Guards
This Product is Discontinued
Zoro Select
Door Latch Guard, Aluminum, Steel, 6-1/2"L x 3-1/2"W (Discontinued)
Mfr # 2MDJ2
Zoro # G2594085
This Product is Discontinued
Key Features
- For Use With Fit Around Standard Narrow-Stile Door Deadbolt Cylinder
- Width 3 1/2 in
- Length 6 1/2 in
- Material Steel
- Projection 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2MDJ2
- Zoro # G2594085
- UPC # 190735037140
- Country of Origin China
- Category Door Latch Guards
Dimensions
Width | 3 1/2 in |
Length | 6 1/2 in |
Details
Item | Door Latch Guard |
For Use With | Fit Around Standard Narrow-Stile Door Deadbolt Cylinder |
Material | Steel |
Projection | 9/16 in |
Finish | Aluminum |
Hardware | Included |
For Use With Door Type | Out-Opening, Narrow Stile, Store Front Doors |
Description
Door Latch Guard, Length 6 1/2 in, Width 3 1/2 in, Aluminum Finish, Material Steel, For Use With Door Type Out-Opening, Narrow Stile, Store Front Doors, Projection 9/16 in, Hardware Included, For Use With Fit Around Standard Narrow-Stile Door Deadbolt Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.