Shop All Door Latch Guards
Zoro Select
Door Latch Guard, Aluminum, Steel, 11"L x 3"W
Mfr # 1HHL8
Zoro # G3363412
original price:
$16.99
10% off
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits Deadbolts, And Door Locks Up To 3 1/2 in dia
- Width 3 in
- Finish Aluminum
- For Use With Door Type Out-Opening Doors
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1HHL8
- Zoro # G3363412
- UPC # 190735030097
- Country of Origin China
- Category Door Latch Guards
Dimensions
Width | 3 in |
Length | 11 in |
Details
Item | Door Latch Guard |
For Use With | Fits Deadbolts, And Door Locks Up To 3 1/2 in dia |
Finish | Aluminum |
For Use With Door Type | Out-Opening Doors |
Hardware | Included |
Material | Steel |
Description
Door Latch Guard, Length 11 in, Width 3 in, Aluminum Finish, Material Steel, For Use With Door Type Out-Opening Doors, Hardware Included, For Use With Fits Deadbolts, And Door Locks Up To 3 1/2 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS COMMERCIAL Brinks 16 in. L Stainless Steel Pull Plate (BC41004)
- TRIMLITE 24" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2068pri1501MIRT)
- MAG-MATE Rectangular Fixture Magnet, 42 lb. Pull (LC2361)
- ZORO SELECT Grommet, Buna-N, MS 35489-67, PK50 (3MRH9)
- ZORO SELECT Chain Door Guard, Plated, 3-9/16" L (16-104)
- ZORO SELECT Universal Latch Guard, Durnodic, Steel, 11-3/4"L x 3-1/2"W (2MDJ1)
- ZORO SELECT Heavy Duty Latch Guard, Chrome, Steel, 7"L x 3"W (2MDH6)
- ZORO SELECT Door Guard, Satin Nickel, 1-15/32" H (16-225SNK)
- ZORO SELECT Door Guard, Antique Brass, 1-15/32" H (16-225AB)
- ZORO SELECT Heavy Duty Latch Guard, Durnodic, Steel, 7"L x 3"W (2MDH7)
- LAWNITATOR U9852 Chain Door Guard White (LA108969)
- Zoro Select Door Surface Protection